Beli panel solar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Dunamos Panel SuryaDeskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- GRAPE SOLAR Solar PanelDeskripsi:Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.atribut:
- UNSPSC: 60104701
- Cable Length (inch): 35 3/8
- Cell Type: Monocrystalline
- Connector: 4mm PV
- Depth (inch): 1 19/50
- Frame: Yes
- Height (inch): 31 89/100
- Max. System Voltage (VDC): 600 (UL)
- Module Efficiency: 17.3 %
- Nominal Output Power (W): 100
- Number of Cells: 36
- Open Circuit Voltage (V): 23.1
- Operating Temperature Range (°F): -40 to 185
- Panel Max. Power Point Current (A): 5.23
- Panel Max. Power Point Voltage (V): 19.12
- Power Tolerance: 0% to +6%
- Short Circuit Current (A): 5.59
- Standards: CE
- Width (inch): 28 3/20
- SOLANA Solar Panel PolycrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- SOLANA Solar Panel MonocrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- Sunrei Solar PanelDeskripsi:Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGETatribut:
- Power (W): 10
- Voltage (V): 5
- Color: Black
- VOZ MPPT Solar Charge ControllerDeskripsi:Baterai MPPT 60A Auto (12V-48V) 150Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSMPPT merupakan singkatan dari Maximum Power Point Tracking, yang dalam bahasa indonesia berarti Pelacakan Titik Daya Maksimum. Ini adalah teknologi yang digunakan dalam sistem pengecasan baterai untuk mengekstrak daya maksimum dari panel surya. Dalam kondisi tertentu, panel surya tidak dapat menghasilkan daya maksimum karena adanya variasi suhu, intensitas cahaya, dan resistansi internal panel. MPPT berfungsi untuk menemukan titik kerja terbaik panel surya di mana daya yang dihasilkan adalah maksimum.atribut:
- Category: MPPT
- Choetech Solar CellDeskripsi:Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manualatribut:
- Cell Efficiency (%): 23
- Taffware Solar Charger Controller Dual USBDeskripsi:Alat ini dapat mengontrol pengisian daya dari panel surya ke baterai. Dengan panel kontrol ini, Anda bisa mengalirkan daya yang tersimpan di baterai ke berbagai perangkat elektronik. Alat ini cocok untuk Anda yang memiliki banyak panel suryaatribut:
- Dimensions (cm): 13.3x7x3
- USB Output (V/A): 5 /2.5 (Maks)
- Number of Ports: 2 USB
- Discharge Voltage (V): 10.7 (Default, Dapat Disesuaikan)
- PV Maximum Input Power (W): 130 (12V) dan 260 (24V)
- Material: Plastik
- ALLPOWERS Foldable Solar PanelDeskripsi:Solar Panel Lipat ChargerOtomatis menyesuaikan voltase agar daya charge maksimumPanel surya 21W dengan efisiensi di atas rata-rataDesain outdoor, dapat digantung di tas pikul, atau diletakkan sajaUntuk berbagai perangkat gadget dan lainnyaatribut:
- Output: DC
- Transformation Efficiency: >22%-25%
- Open Dimensions (cm): 64x30x1
- Fold Dimensions (cm): 30x16x2
- Advance Digitals Panel Suryaatribut:
- Battery Type: Lithium
- Input Current (mA): 1000
- Input Voltage (V): Adaptor DC 5.0
- Solar Panel Power (W): 3
- LARSON ELECTRONICS LLC 2ft. Linear Fluorescent Hazardous Location LightDeskripsi:These Class I and II fixtures illuminate Division 2 hazardous locations where flammable gases or vapors and/or combustible dusts are normally confined or not present in ignitable concentrations. Their group ratings designate use in locations with specific types of gas, vapor, or dust. They prevent arcs or sparks within the fixture from igniting gases, vapors, or dusts on or near the fixture.Flammable gases and vapors are Class I hazards commonly found in petroleum refineries, fuel dispensaries, sewage treatment plants, and processes using chemicals, paints, coatings, or sealants. Combustible dusts are Class II hazards commonly found in pharmaceutical factories, coal-handling plants, grain elevators, and plants processing flour, feed, or powder.atribut:
- UNSPSC: 39111901
- Ambient Temperature Range (°F): -4 to 158
- BAA Compliant: Yes
- CA Title 24 Compliant: Yes
- Color Temperature (Kelvin): 4100
- Dimmable: No
- Emergency Battery Backup: No
- Fixture Ballast Type: Electronic
- Fixture Rated Life (hour): 20000
- Fixture Voltage (V): 120 to 270 AC
- For Bulb Shape: T5HO
- For Bulb Type: Fluorescent
- For Number of Bulbs: 2
- Housing Finish: Plastic
- Housing Material: Polyester
- Includes: (2) 1/2inch or 3/4inch Hubs; Wiring Hub: 1/2inch or 3/4inch Threaded NPT Hubs
- Ingress Protection Rating: 67
- Lamp Type: Fluorescent
- Lamp Wattage (W): 17
- Lens Material: Acrylic
- Lighting Certification: Unrated
- Lighting Technology: Fluorescent
- Lumens (lm): 6600
- Lumens per Watt (lm/W): 91
- Maximum Ambient Temperature (°F): 158
- Maximum Fixture Wattage (W): 72
- Minimum Ambient Temperature (°F): -4
- Mounting Location: Pendant
- Mounting Style: Pendant
- Number of Ballasts: 1
- Number of Bulbs: 2
- Overall Height (inch): 5-1/2
- Overall Length (inch): 25-7/8
- Overall Width (inch): 7-1/4
- Safety Rating: Class I, Division 2, Groups A, B, C, D; Class II, Division 2, Groups F, G
- Standards: Meets US Coast Guard Specifications
- Temperature Code: T4
- UL/CSA/ETL Listed: cUL Listed for Canada; UL 1598A Listed; UL 844 Listed; UL Listed
- Schneider Electric AvatarOn Stop Kontak Telepon & Data RJ45Deskripsi:Green PremiumTM label is Schneider Electric’s commitment to delivering products with best-in-class environmental performance. Green Premium promises compliance with the latest regulations, transparency on environmental impacts, as well as circular and low-CO2 products.atribut:
- Material: Polycarbonate
- Product or Component Type: Telephone + Data Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 40.7
- AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
- Communication Network Category: Telephone 3, Data 5e
- Contacts Material: Phosphor Bronze with Gold Plating (Contact), Phosphor Bronze with Nickel Plating (IDC Contact)
- Device Mounting: Flush, Surface
- Device Presentation: Complete Product
- Embedding Depth (mm): 31
- Environmental Characteristic: UV Resistant
- Maximum Ambient Air Temperature for Operation (°C): 35
- Number of Gangs: 2 Gangs
- Range: AvatarOn
- Relative Humidity (%): 0 to 95
- Socket Additional Information: Shuttered
- KRISBOW Panel Surya FlexDeskripsi:SOLAR PANEL FLEX 100W KRSPF01- Renewable Energy Source- Reduce Electric Bills- Low Maintenance Cost- Water Proof- Operating Temperature -10~40 Catribut:
- Ampere (A): 3.15
- Efisiensi Battery (%): 19-21
- Short Circuit Ampere (A): 3.4
- Dimensions (mm): 565x395x10
- Maximum Power (W): 50
- Maximum Voltage (V) : 19
- Operating Temperature Range (°C): -10 to 40
- Output USB-A (V/A): 5/3
- Type: Outdoor
- Voltage (V): 16.2
Daftar Harga panel solar Terbaru December 2025
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| Leo Pump Solar Panel | Rp5.099.900 |
| Dunamos Panel Surya | Rp499.900 |
| GRAPE SOLAR Solar Panel | Rp3.599.900 |
| SOLANA Solar Panel Polycrystalline | Rp779.900 |
| SOLANA Solar Panel Monocrystalline | Rp839.900 |
| Sunrei Solar Panel | Rp969.900 |
| VOZ MPPT Solar Charge Controller | Rp1.999.900 |
| Choetech Solar Cell | Rp1.199.900 |
| Taffware Solar Charger Controller Dual USB | Rp38.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)